Large Crayons, Colors of the World, 24 Colors Per Set, 72PK

  • Mfr # 520134

  • Zoro # G311799799


product price:  $32.35
/pk 72, $0.45/ea

Key Features

Color
Assorted
Includes
72 Large Ultra Clean Washable Crayons
Material
Crayons
Recommended Grade
Grade K+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520134
Zoro #
G311799799
UPC #
194629127214
Country of Origin
United States

Details

Color
Assorted
Includes
72 Large Ultra Clean Washable Crayons
Material
Crayons
Recommended Grade
Grade K+
Recommended Age
3+ years

Description

This box of Crayola Colors of the World Large Ultra Clean Washable Crayons contains specially formulated colors representing people of the world. Specially designed to create less mess, these non-toxic crayons feature an Ultra-Clean washable formula, so they easily wash clean from skin, clothing, and even painted walls. Plus, the larger size, makes them easier for small hands to find a comfortable grip. Skin tone crayons are an exciting addition to any crayon collection, making coloring pages and drawings even more detailed and realistic. The subtle shades inside are formulated to better represent the growing diversity worldwide. Colors of the World fall into three main shades: Almond, Golden and Rose - and all the darker or lighter shades in between. Each pack includes 24 crayon colors that represent people from around the world. Makes a perfect pairing with Crayola Coloring Books! Sold as 3 packs for a total of 72 crayons.


  • •CRAYOLA CRAYONS: Sold as 3 packs, each pack features 24 Colors of the World Crayola Crayons in a large size and the Ultra Clean Washable formula.
  • •LARGE CRAYONS FOR KIDS: These large size crayons are perfect for small hands, and wash clean from skin and most washable clothing.
  • •COLORS OF THE WORLD: Includes colors such as Deepest Almond, Medium Golden, and Light Rose.
  • •ULTRA CLEAN WASHABLE CRAYONS: Specially designed to create less mess, these non-toxic crayons feature an Ultra-Clean washable formula, so they easily wash clean from skin, clothing, and even painted walls.
  • •DOUBLE WRAPPED & DURABLE: These kids art tools are double wrapped for extra strength and durability.
  • •GIFT FOR KIDS: Pair with Colors of the World Coloring Books and additional art supplies (sold separately) for a bundled gift idea.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.