Zoro Homepage

Large Crayons & Ultra Clean Washable Markers, Combo Class Set, 256-Piece Set

  • Mfr # 52-3348

  • Zoro # G516038730


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Includes
128 Large Crayola Crayons, 128 Ultra Clean Washable Markers
Recommended Age
3+ years
Material
Wax, Pigment, Plastic
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-3348
Zoro #
G516038730
UPC #
71662833480
Country of Origin
United States

Details

Color
Assorted
Includes
128 Large Crayola Crayons, 128 Ultra Clean Washable Markers
Recommended Age
3+ years
Material
Wax, Pigment, Plastic
Recommended Grade
Grade PK+

Description

Classpacks offer value and convenience and are easy to use and store in the classroom. Large Crayons & Washable Marker combo classpack makes a great assortment for young children! Includes: 128 Washable Broadline Markers in 8 different classic colors -Red, Yellow, Green, Blue, Violet, Orange, Yellow, Brown & Black and 128 Large-size Crayons in 8 different classic colors -- Red, Yellow, Green, Blue, Violet, Orange, Yellow, Brown & Black


  • CRAYOLA CLASSPACK: This Crayola Classpack features 128 Large Crayola Crayons and 128 Ultra Clean Washable Markers.
  • WASHABLE MARKERS: These Crayola Washable Markers wash from skin, most surfaces, and most washable clothing.
  • CRAYOLA CRAYONS: Ideal for small hands, these large crayons are double wrapped for extra strength and durability.
  • ART & SCHOOL SUPPLIES: This bulk crayon and marker set is ideal for art rooms, classroom projects, and more!
  • SAFE & NONTOXIC: Crayola art supplies are safe and nontoxic for artists ages 3 & up.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.