
Large Crayon/Washable Marker Classpack, 8-Color Combo, 256PK
Mfr # 52-3348
Zoro # G815140134
product price: $149.99
/pk 256, $0.59/ea
Free Shipping & Returns
Key Features
Width
11.4 in
Length
23.6 in
Color
Assorted
Depth
3.1 in
Certification
ACMI Certified AP Nontoxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52-3348
Zoro #
G815140134
UPC #
-
Country of Origin
United States
Dimensions
Width
11.4 in
Length
23.6 in
Depth
3.1 in
Details
Color
Assorted
Certification
ACMI Certified AP Nontoxic
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Combination classpack includes a colorful assortment of large crayons and washable markers. Sturdy large-size crayons lay down bright colors and are easier for young children to grasp. Washable markers offer vibrant colors with superior washable technology. Crayons and markers are certified AP nontoxic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.