Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light-Ups Recolorable Bunny with Markers, 2PK

  • Mfr # 74-7643

  • Zoro # G016155708


product price: $36.59
/pk 2, $18.30/ea

Key Features

Includes
(2) Recolorable Light Ups characters (6) Gel FX markers (2) Instruction sheets
Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Assorted
Material
Plastic, Felt, Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-7643
Zoro #
G016155708
UPC #
-
Country of Origin
Viet Nam

Details

Includes
(2) Recolorable Light Ups characters (6) Gel FX markers (2) Instruction sheets
Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Assorted
Material
Plastic, Felt, Ink

Description

Hop into the magic of color and light with the enchanting Crayola Light-Ups Bunny! Consider this Light-Ups Bunny not just a toy, but a canvas that beckons young artists to draw, create, and illuminate their imaginations with every color. With a simple flick, the bunny lights up, showcasing your design in gleeful glow-in-the-dark colors of Pink, Orange, and Light Blue. The fun doesn't stop there; the easy wipe surface allows for endless creativity, inviting children to erase and recolor as many times as their hearts desire. And when it's time to show off their masterpiece, the set's 4-hour timer feature ensures their bunny creation shines bright, making it a perfect nightlight or a glowing art display. Give this set as a unique gift for kids, ideal for ages 4 and up. Each delightful set includes 1 charming Recolorable Bunny and 3 Ultra-Clean Washable Markers in Hot Magenta, Golden Yellow, and Kiwi. Sold as a pack of 2 complete sets.


  • WHAT'S INCLUDED: Sold as 2 sets, each set includes 1 Recolorable Light-Ups Bunny, 3 Ultra-Clean Washable Markers, and 1 Instruction Sheet (3 AAA batteries required - not included).
  • DECORATE YOUR BUNNY: Use the Ultra-Clean Washable Markers to sketch your hop-tastic design, light it up with a simple flick, and wipe clean to start again!
  • WASHABLE MARKERS: Choose from 3 included washable marker colors: Hot Magenta, Golden Yellow, and Kiwi. Refill with additional Crayola Ultra-Clean Washable Marker sets for even more colors to choose from (sold separately).
  • ERASE & RE-COLOR: The easy wipe surface means the fun never ends. Little artists can experiment over and over with new ideas.
  • LIGHT UP BUNNY: Light up your bunny creation in 3 gleeful, glow-in-the-dark colors - Pink, Orange, and Light Blue.
  • TIMER FEATURE: This light-up coloring set with a 4-hour timer that's perfect for showing off your vibrant creation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.