Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light-Ups Recolorable Egg with Markers, 2PK

  • Mfr # 74-7644

  • Zoro # G516155703


product price: $36.59
/pk 2, $18.30/ea

Key Features

Material
Plastic, Felt, Ink
Color
Assorted
Includes
(2) Recolorable Light Ups characters (6) Ultra Clean washable markers (2) Instruction sheets
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-7644
Zoro #
G516155703
UPC #
-
Country of Origin
Viet Nam

Details

Material
Plastic, Felt, Ink
Color
Assorted
Includes
(2) Recolorable Light Ups characters (6) Ultra Clean washable markers (2) Instruction sheets
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Illuminate your creativity with Crayola Light-Ups! Crafted for joyous celebrations, these egg-shaped wonders are your canvas for expression. Design and decorate using the included ultra-clean washable markers, then flip the switch to witness your egg glow in three enchanting colors: lime green, white, and pink. The magic doesn't end there! The reusable surface lets you effortlessly wipe away your marker creations, allowing you to reimagine and recreate as many times as your heart desires. Whether it's a whimsical bunny, a radiant flower, or a cosmic constellation, these eggs come alive with your imagination. No cords, no fuss! These Crayola Light-Ups are battery-operated and feature a 4-hour timer, ensuring your decorated characters can shine bright and be proudly displayed to friends and family. Let your creativity light up the room and make every moment memorable! A great gift idea for an Easter toy or Easter basket stuffer for kids. Safe and non-toxic, ideal for kids ages 4 & up. Each set includes 1 Recolorable Light-Ups Egg, 3 Washable Markers, and an Instruction Sheet. Sold as a pack of 2 complete sets.


  • LIGHT UPS EGG: Sold as 2 sets, each set includes 1 Recolorable Light-Ups Egg, 3 Washable Markers, and an Instruction Sheet.
  • DECORATE YOUR EGG: Draw your design using the Washable Markers, flip the switch to light up your egg, then wipe it clean with a damp cloth to start anew!
  • ULTRA CLEAN WASHABLE MARKERS: Add splashes of color with one of 3 Ultra Clean Washable Marker colors. These markers wash easily from skin, clothing, and most painted walls.
  • ERASE & RE-COLOR: The erasable surface multiplies the fun and extends playtime, freeing our little artists to experiment with an endless array of designs.
  • LIGHT UP EGG: With a simple flip of the switch, watch as your egg lights up in Ultra-Violet, Yellow, or Teal! (Battery operated with a 4-hour timer).
  • DURABLE & SHATTER-RESISTANT: The Light Ups Egg is made of durable & shatter-resistant material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.