This item is Discontinued.

Crayola Assorted Marker, Glitter, Assorted, PK6, 6 PK 588629

Assorted Marker, Glitter, Assorted, PK6, 6 PK (Discontinued)

  • Mfr # 588629
  • Zoro # G6247547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
588629
Zoro #
G6247547
UPC #
071662286293
Country of Origin
China

Dimensions

Tip Size
Medium

Details

Item
Marker,Glitter,Assorted,PK6
Color
Assorted
Ink Color
Assorted
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Point Type
Bullet
Weight
0.22 lbs
Age Recommendation
Ages 3 and Up
Marker Grade
School Grade

Description

Marker,Glitter,Assorted,PK6, Markers Brand CRAYOLA, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.