This item is Discontinued.

Crayola Black, Blue, Brown, Green, Light Green, Orange, Pink, Red, Violet, Yellow Markers, 10 PK 588610

Black, Blue, Brown, Green, Light Green, Orange, Pink, Red, Violet, Yellow Markers, 10 PK (Discontinued)

  • Mfr # 588610
  • Zoro # G6247565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588610
Zoro #
G6247565
UPC #
071662086107
Country of Origin
Malaysia

Dimensions

Tip Size
Fine/Broad

Details

Item
Marker,Washable,Assorted,PK10
Color
Assorted
Ink Color
Black, Blue, Brown, Green, Light Green, Orange, Pink, Red, Violet, Yellow
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Point Type
Bullet
Weight
0.25 lbs
Series
Washable Super Tips
Marker Grade
School Grade
Age Recommendation
Ages 6 and Up

Description

Marker,Washable,Assorted,PK10, Markers Brand CRAYOLA, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.