Zoro Homepage

Matte & Shimmer Gel Ink Pens, 14-Color Set

  • Mfr # 58-6752

  • Zoro # G816514095


product price: $29.59
/ea

Key Features

Marking Tool Base Material
Ink, Plastic
Color
Assorted
Includes
14 Pens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-6752
Zoro #
G816514095
UPC #
71662167523
Country of Origin
China

Details

Marking Tool Base Material
Ink, Plastic
Color
Assorted
Includes
14 Pens

Description

Elevate your artistic endeavors with the Crayola Gel Ink Pen collection, meticulously crafted for the discerning artist. This set boasts an eclectic mix of 14 gel ink Pens, featuring 6 matte hues for a sophisticated, velvety finish and 6 glitter tones that impart a refined sparkle. Encased in an elegant decorative box, these art pens are infused with high-grade ink, ensuring a flawless glide and vivid color with every stroke. Ideal for both aspiring and seasoned creatives, these pens are non-toxic and safe for users aged 4 and up, making them a thoughtful gift for anyone passionate about art. Choose Crayola for a professional-grade experience that enhances your visual palette and brings your artistic vision to life.


  • 2 DISTINCTIVE FINISHES: Enjoy a unique drawing experience with two different ink finishes. The matte ink provides a rich, velvety look, while the shimmer ink adds a subtle sparkle to your creations.
  • 14 VIBRANT PEN COLORS: Includes 6 Matte colors (Pink, Red, Orange, Green, Jade, Denim, Lilac) and 6 Glitter colors (Pink, Orange, Green, Sky Blue, Violet, Gold, Silver).
  • GIFT FOR TEENS & ADULTS: This pen set makes an excellent gift for budding artists, hobbyists, and coloring enthusiasts.
  • SAFE & NONTOXIC: Crayola Gel Ink Pens are safe and nontoxic, ideal for ages 4 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.