Zoro Homepage

Model Magic Classpack, 1 oz, Assorted Colors, 75PK

  • Mfr # 23-6002

  • Zoro # G015140262


product price: $71.45
/pk 75, $0.95/ea

Key Features

Color
Assorted
Standards
ACMI Certified AP Nontoxic
Depth
8.06 in
Length
17 in
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-6002
Zoro #
G015140262
UPC #
-
Country of Origin
United States

Dimensions

Depth
8.06 in
Length
17 in
Width
12.13 in

Details

Color
Assorted
Standards
ACMI Certified AP Nontoxic
Assembly Required
No
Recycled Total
0%
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%

Description

Classpack contains white, red, blue and yellow 1 oz. packs. Primary colors can be mixed completely for new colors or can be mixed part-way for a marbleized look. Pouches can be given to students for easy quantity control. Great for students to take home for homework projects. Pouches allow the teacher to open the exact amount required resulting in less waste. Easy classroom setup. Includes a free Classroom lesson plan booklet filled with six colorful pages of great ideas on how to use Model Magic in your classroom. Great for science projects, dioramas or anywhere you want to teach in 3D. No prep time needed! Just open the freshness pouches and start shaping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.