Zoro Homepage

Model Magic Modeling Clay, White, 8 oz, 4PK

  • Mfr # 57-4400

  • Zoro # G315140290


product price: $35.35
/pk 4, $8.84/ea

Key Features

Width
8.3 in
Length
9 in
Color
White
Certification
ACMI Certified AP Nontoxic
Depth
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-4400
Zoro #
G315140290
UPC #
-
Country of Origin
United States

Dimensions

Width
8.3 in
Length
9 in
Depth
6.1 in

Details

Color
White
Certification
ACMI Certified AP Nontoxic
Recycled
No
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Model Magic Tub contains unique modeling material in all white. Model Magic is an air-dry modeling material that allows children to create keepable arts and crafts. Model Magic starts out soft and pliable for easy use. Once dry, pieces of Model Magic may be decorated with markers, acrylic paints or watercolors. Tub is reusable and measures 8-1/2'' wide x 5-1/2'' deep x 8-1/2'' high. Modeling material is recommended for ages 5 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.