Zoro Homepage

Modeling Clay, Non-Drying, 1 oz, 4PK

  • Mfr # 57-0300

  • Zoro # G415140336


product price: $4.39
/pk 4, $1.10/ea
Sold in multiples of 2 for $8.78

Key Features

Width
4.1 in
Length
4.6 in
Color
Assorted
Depth
1.3 in
Certification
ACMI Certified AP Nontoxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0300
Zoro #
G415140336
UPC #
-
Country of Origin
United States

Dimensions

Width
4.1 in
Length
4.6 in
Depth
1.3 in

Details

Color
Assorted
Certification
ACMI Certified AP Nontoxic
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Shape, build, sculpt or smash. Crayola Modeling Clay is great for creating art or just playing with color. Because the clay always stays soft, you can enjoy the hands-on, tactile play again and again. Modeling clay is made of nondrying, nonhardening modeling materials with a soft consistency that helps children develop a sense of form and details. The clay also resists water thanks to its wax and oil-based formula, further lengthening its life span. Nontoxic modeling clay comes in four individually wrapped colors and is recommended for children ages 6 and up. Colors include red, yellow, blue and green. Modeling clay encourages children to create in a way no other art medium allows.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.