Modeling Material Primary Colors Classpack, 1 oz, PK75
- Mfr # 2360-02
- Zoro # G9660997
product price:Â
$
64.59
/pk of 75, $0.86/ea
Key Features
Color
Primary, Assorted
Includes
(21) Pouches of Model Magic in White; (18) Pouches of Model Magic, Each of Blue, Red, and Yellow, Classpack Clay, Classroom lesson plan booklet
Application
Clay Craft
Standards
ACMI Certified AP Nontoxic
Number of Pieces
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2360-02
- Zoro #
- G9660997
- UPC #
- 71662160029
- Country of Origin
- United States
Details
- Item
- 4-Color Model Magic Classpack
- Color
- Primary, Assorted
- Includes
- (21) Pouches of Model Magic in White; (18) Pouches of Model Magic, Each of Blue, Red, and Yellow, Classpack Clay, Classroom lesson plan booklet
- Application
- Clay Craft
- Standards
- ACMI Certified AP Nontoxic
- Number of Pieces
- 75
- Type
- Clay
Description
Handy classpacks give you more control over the quantity given out. No more wasted product! Model Magic is air-drying, non-staining, and easy to manipulate material. Colors can be blended to create even more colors! Decorate with materials like markers, glitter glue, paint, tin foil, or other components readily available in the classroom or art room to create multiple day lessons. Sturdy, re-usable packaging makes storing & organizing simple. FREE colorful lesson plan booklet included with every Classpack! Includes 75 - 1 oz. packs of Model Magic Modeling Compound; 21 packs of white, and 18 packs each of red, blue, and yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.