Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Color Light Board, 4in. X 6in.

  • Mfr # 74-7613

  • Zoro # G311968959


product price: $22.49
/ea

Key Features

Color
Assorted
Material
Plastic, Ink, Felt
Includes
6" H x 4" W light unit, 1 base, 4 Gel FX markers, 1 instruction sheet
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-7613
Zoro #
G311968959
UPC #
71662076139
Country of Origin
China

Details

Color
Assorted
Material
Plastic, Ink, Felt
Includes
6" H x 4" W light unit, 1 base, 4 Gel FX markers, 1 instruction sheet
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

Follow the bright lights to fun with the Crayola Multi-Color Light Board! Display your drawings in White, Blue, Cyan, Green, Orange, Teal, Purple, Red, Violet, or Yellow, then choose from 3 different light modes to capture the attention of any audience! Organized and travel-friendly, there's built-in storage for the 4 included Gel FX Markers, so you can take creative fun with you, wherever you go. Artwork can be whipped off easily with any damp cloth for unlimited fun! A great gift for kid's birthdays and holidays, this drawing tablet is ideal for kids, ages 6 & up. Requires 3 AAA batteries not included; Washable Gel Markers are the only markers recommended for use on the Light Board.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.