Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Musical Doodle Bug Coloring Toy

  • Mfr # 81-1543

  • Zoro # G416038663


product price: $40.59
/ea

Key Features

Color
Assorted
Recommended Age
2+ years
Material
Plastic, Ink
Includes
(1) Doodlebug toy with 8 different pre-programmed sounds, (15) giant 20"x 11" blank coloring sheets in an easy to use perforated roll, and (8) ultra-clean washable markers that wash from skin, fabric, and walls
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-1543
Zoro #
G416038663
UPC #
71662115432
Country of Origin
Viet Nam

Details

Color
Assorted
Recommended Age
2+ years
Material
Plastic, Ink
Includes
(1) Doodlebug toy with 8 different pre-programmed sounds, (15) giant 20"x 11" blank coloring sheets in an easy to use perforated roll, and (8) ultra-clean washable markers that wash from skin, fabric, and walls
Recommended Grade
Grade PK+

Description

Music & creative play are the perfect companions, especially when little artists are learning to explore their imagination on paper. This unique coloring set connects visual & musical art to make coloring play engaging and fun for kids. Load 2 of the 8 Ultra Clean Washable Markers into the Doodle Bug's antennae and select a sound mode to get started creating. As the Doodle Bug is moved around, different sounds will play based on the movements as kids color. Choose from whacky sounds with Doodle Bug Mode or Songs with Music Mode. Kids can also color without music by selecting silent mode, or lower and raise the volume as needed. The Musical Doodle Bug makes a great educational toy for toddlers, by helping them realize cause-and-effect, as well as improve their focus, motor skills, and hand-eye coordination! It features 1 Doodlebug Toy with 8 different pre-programmed sounds, 15 Giant 20x 11 Blank Coloring Sheets in an easy-to-use perforated roll, and 8 Ultra Clean Washable Markers. It's a great toy for toddlers & kids, ages 2 & up.


  • MUSIC TOY FOR TODDLERS: When kids move the Doodle Bug, different sounds play based on different movements as they color. If Doodle Bug mode is selected, they will hear 4 different, whacky kid-friendly sounds!
  • SILENT MODE & VOLUME ADJUSTMENT: Lower the volume or turn it off completely when you choose.
  • GIFT FOR KIDS: This one-of-a-kind coloring toy for kids makes a wonderful holiday or birthday gift for girls & boys, ages 2 & up.
  • EDUCATIONAL & FUN: The Musical Doodle Bug is an educational toy that helps young kids realize cause-and-effect, improve focus, enhance motor skills and hand-eye coordination!
  • BATTERIES: This kids toy requires 3 AAA batteries (sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.