Zoro Homepage

Neon Colored Pencils, 12-Color Set, 6PK

  • Mfr # 68-2119

  • Zoro # G216389866


product price: $45.35
/pk 6, $7.56/ea

Key Features

Color
Assorted
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-2119
Zoro #
G216389866
UPC #
194629155316
Country of Origin
Philippines

Details

Color
Assorted
Material
Wood

Description

Step into a world where drawings come to life with this set of Crayola Neon Colored Pencils! Each pack of 12 spectacular pencils brings a dazzling light show right to your fingertips. From the zesty zing of Neon Carrot to the wild whoops of Screamin' Green and all the way to the magical mystery of Vivid Violet, your artwork will not just leap off the page-it'll dance under a blacklight! These pencils are no flight of fancy; they're solid as skyscrapers of creativity and come pre-sharpened, so young artists are only a flick of the wrist away from creating fluorescent fantasies. And with the assurance of being safe and non-toxic, these bright buddies are ready to be the stars of any birthday or holiday as a delightful gift for kids. A rainbow of neon fun awaits, so grab those pencils and let the show begin. Everyone's invited, age 3 and up! Sold as 6 packs for a total of 72 pencils.


  • NEON COLORED PENCILS FOR KIDS: Create shockingly bright works of art with this pack of Neon Colored Pencils for kids, featuring 12 unique glow-in-the-dark colors per pack. Sold as 6 packs for a total of 72 pencils.
  • GLOW IN THE DARK COLORS: This colored pencil set features fluorescent colors that show up on light & dark paper and glow under blacklight, adding a "WOW" factor to any creation.
  • PRESHARPENED TIPS: Each pencil features a pre-sharpened tip so you can start creating right away!
  • DURABLE AND LONG-LASTING: Made from high-quality materials, these pencils are built to last
  • GIFT FOR KIDS: Crayola Colored Pencils make a great gift for girls and boys.
  • SAFE & NONTOXIC: Safe and nontoxic, ideal for ages 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.