Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neon Paint Set, 2oz., 10 Count, PK3

  • Mfr # 542390

  • Zoro # G4113651


product price: $32.99
/pk 3, $11.00/ea

Key Features

Color
Assorted
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Material
Paint
Includes
(30) 2oz Neon Washable Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542390
Zoro #
G4113651
UPC #
194629106264
Country of Origin
United States

Details

Color
Assorted
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Material
Paint
Includes
(30) 2oz Neon Washable Paint

Description

Add a bolt of neon color to creative masterpieces. Crayola Washable Neon Paints are nontoxic and great for arts and crafts, plus school projects. Decorate book covers, signs, or posters, and use various brushes, stamps, or sponges to create fun patterns and designs. Each pack includes 10 (2 oz.) Paint Bottles in Radical Red, Blue Attitude, Unmellow Yellow, Purple Pizzazz, Shocking Pink, Atomic Tangerine, Mad Magenta, Screamin' Green, Black Night, and Winter White. Sold as 3 packs for a total of 30 bottles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.