Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint, 16 oz, Finger Paint, Violet

  • Mfr # 551316040

  • Zoro # G7702322


product price: $9.15
/ea

Key Features

Type
Activity Paint
Features
Crack Resistant, Freeze-thaw Stable, Rub Resistant, Water Based, Non-toxic; Washable
Paint Color Family
Violet
Size
16 oz
Standards
ACMI Certified AP Nontoxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551316040
Zoro #
G7702322
UPC #
071662565404
Country of Origin
United States

Dimensions

Size
16 oz

Details

Item
Paint,16 oz,Finger Paint,Violet
Type
Activity Paint
Features
Crack Resistant, Freeze-thaw Stable, Rub Resistant, Water Based, Non-toxic; Washable
Paint Color Family
Violet
Standards
ACMI Certified AP Nontoxic

Description

Paint,16 oz,Finger Paint,Violet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.