Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint, 16 oz, Washable, Violet

  • Mfr # 542016040

  • Zoro # G7702611


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Type
Activity Paint
Size
16 oz
Paint Color Family
Violet
Standards
ACMI Certified AP Nontoxic
Features
Freeze-thaw Stable, Rub Resistant; Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
542016040
Zoro #
G7702611
UPC #
071662592400
Country of Origin
United States

Dimensions

Size
16 oz

Details

Item
Paint,16 oz,Washable,Violet
Type
Activity Paint
Paint Color Family
Violet
Standards
ACMI Certified AP Nontoxic
Features
Freeze-thaw Stable, Rub Resistant; Washable

Description

Paint,16 oz,Washable,Violet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.