Zoro Homepage
This item is Discontinued.
Crayola Paint, Washable, 128oz, Green 542128044

Paint, Washable, 128oz, Green (Discontinued)

  • Mfr # 542128044
  • Zoro # G7704468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542128044
Zoro #
G7704468
UPC #
071662082444
Country of Origin
United States

Details

Item
Paints
Color
Green
Application Method
Brush; Sponge
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Storage Container Style
Bottle
Color Family
Green
Resin Type
Water-Soluble Adhesive
Features
Washable, Water-Soluble Adhesive, Specific Ventilation Level not Required
Characteristics
Single Color
Use With
Interior
Capacity
1 gal
Finish
Matte
Sub-Category
Poster Tempera
Diluent/Solvent Ingredient(s)
Water
Washable/Removable
Yes
Number of Colors
1

Description

Paint,Washable,128oz,Green


  • •Premium washable quality as it easily washes from skin and most washable clothing.
  • •Makes painting "worry free" for teachers and parents.
  • •Creamy consistency that users prefer.
  • •Assures consistent performance.
  • •Ideal for early childhood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.