Zoro Homepage

Pastel Cardstock, 9'' x 12'', 25PK

  • Mfr # 990053

  • Zoro # G414898177


product price: $7.69
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.38

Key Features

Assembly Required
No
Color
Assorted
Standards
ACMI Certified AP Nontoxic
Length
12 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990053
Zoro #
G414898177
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
9 in
Depth
0.24 in

Details

Assembly Required
No
Color
Assorted
Standards
ACMI Certified AP Nontoxic
Recycled Total
0%
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Design your own greeting cards and more with this colorful, sturdy cardstock. Enjoy brilliantly colored sheets of pastel cardstock, each with a unique pattern. They're great for seasonal cardmaking, gifts, place cards and decorating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.