Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pastels Artists Collection Kit, 50-Piece Set

  • Mfr # 04-2932

  • Zoro # G616038708


product price: $38.69
/ea

Key Features

Recommended Age
8+ years
Recommended Grade
Grade 3+
Color
Assorted
Includes
(20) Artist Drawing Pages, 12 Colored Pencils, 9 Brushtip Markers, 5 Pearlescent Cream Sticks, 1 Ultra Fine Marker, 1 Sketch Pencil, 1 Pencil Sharpener, 1 Eraser
Material
Plastic, Paper, Felt, Ink, wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-2932
Zoro #
G616038708
UPC #
71662029326
Country of Origin
Viet Nam

Details

Recommended Age
8+ years
Recommended Grade
Grade 3+
Color
Assorted
Includes
(20) Artist Drawing Pages, 12 Colored Pencils, 9 Brushtip Markers, 5 Pearlescent Cream Sticks, 1 Ultra Fine Marker, 1 Sketch Pencil, 1 Pencil Sharpener, 1 Eraser
Material
Plastic, Paper, Felt, Ink, wax

Description

If you love pastel colors, you've come to the right place. The Crayola Pastel Coloring Supplies Set features a variety of fun pastel art tools for kids and adult coloring enthusiasts, alike! Featured in this collection, you will receive 50 art supplies including 20 Artist Drawing Pages, 12 Colored Pencils, 9 Brush tip Markers, 5 Pearlescent Cream Sticks, 1 Ultra Fine Marker, 1 Sketch Pencil, 1 Pencil Sharpener, and 1 Eraser. The premium art paper is designed for display, and perfectly complements the included art supplies. It's the ideal starter art set for beginners, but also works great as an add-on to current color collections. Wonderful for birthdays and holidays, these art supplies are safe and nontoxic for ages, 8 & up.


  • The Crayola Pastel Coloring Supplies Set features a variety of fun pastel art tools for kids and adult coloring enthusiasts, alike!
  • CREAM STICKS: Rich color glides across the page in beautiful, pearlescent shades! Adds creamy texture to your artwork.
  • BRUSH TIP MARKERS: Perfect for adding fine details to coloring pages, hand lettering, and more.
  • SKETCH PAPER: The featured artist coloring pages let kids get started creating right away, and work well with all the included art supplies.
  • SAFE AND NONTOXIC: Ideal for kids, ages 8 & up.
  • Featured in this collection, you will receive 50 art supplies including 20 Artist Drawing Pages, 12 Colored Pencils, 9 Brushtip Markers, 5 Pearlescent Cream Sticks, 1 Ultra Fine Marker, 1 Sketch Pencil, 1 Pencil Sharpener, and 1-Eraser

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.