Pencil, Clear, Round, PK30
- Mfr # CYO687409
- Zoro # G922886017
product price:Â
$
13.15
/pk of 30, $0.44/ea
Key Features
Features
Retractable, Non-toxic
Lead Color
Assorted
Barrel Color
Clear
Standards
ACMI Certified AP Nontoxic
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYO687409
- Zoro #
- G922886017
- UPC #
- 30071662874095
- Country of Origin
- Viet Nam
Details
- Item
- Pencil
- Features
- Retractable, Non-toxic
- Lead Color
- Assorted
- Barrel Color
- Clear
- Standards
- ACMI Certified AP Nontoxic
- Material
- Plastic
- Includes Eraser
- Eraser Not Included
- Shape
- Round
- Lead Extension
- Twist
- Series
- Twistables
- Colors Included
- Assorted
- Includes Pen Cushion
- Cushion Not Included
- Shell Material
- Plastic
Description
Mechanical, Pencil, Material Plastic, Barrel Color Clear, Includes Eraser Eraser Not Included, Lead Color Assorted, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.