Zoro Homepage

Pip Squeaks Emoji Stamp Markers, 16PK

  • Mfr # 588717

  • Zoro # G215140277


product price: $12.49
/pk 16, $0.78/ea

Key Features

Color
Multi
Standards
ACMI Certified AP Nontoxic
Overall Length
11 in
Assembly Required
No
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588717
Zoro #
G215140277
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 in
Depth
0.75 in
Width
4.19 in

Details

Color
Multi
Standards
ACMI Certified AP Nontoxic
Assembly Required
No
Recycled Total
0%
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Take emojis from the screen to the page with these portable, Pip Squeaks Marker Stamps. Mini markers are packed with color, perfectly sized for small hands and great for coloring books, crafts, school projects and more. Just stamp them down on paper to embellish your artwork with 16 cool emoji designs. Washable marker ink washes from skin, most furniture and washable clothing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.