
Portfolio Series Acrylic Paint, Ivory Black, 16 oz Bottle
Mfr # 20-4016-244
Zoro # G215661611
product price: $13.89
/eaKey Features
Paint Color Family
Black
For Use On Surface Material
Canvas, Glass/Ceramics, Paper Products, Wood
Size
16 oz
Standards
ACMI AP Non-Toxic Certified
Color
Ivory Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-4016-244
Zoro #
G215661611
UPC #
71662192440
Country of Origin
United States
Dimensions
Size
16 oz
Details
Item
Art Paints & Primers
Paint Color Family
Black
For Use On Surface Material
Canvas, Glass/Ceramics, Paper Products, Wood
Standards
ACMI AP Non-Toxic Certified
Color
Ivory Black
Description
Light up your art with Crayola Acrylic Paint! Ideal for crafts at school or home, this paint for crafting features a creamy consistency and opaque finish that won't chip or flake. Acrylic paint can be used on almost any surface making it great for arts and crafts, school projects, classroom activities, DIY crafts and more. But don't stop with just one color-these paints are great for teaching little artists how to mix, blend and create color!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.