Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premier Tempera Fluorescent Paint Bundle, 6-Color Set

  • Mfr # 54-2106

  • Zoro # G215782828


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Blue, Fluorescent Red, Fluorescent Orange-Yellow, Fluorescent Glowing Green, Fluorescent Chartreuse, Fluorescent Shocking Pink
Includes
24 Acrylic Paint Sticks
Size
16 oz.
Material
Paint, Plastic
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-2106
Zoro #
G215782828
UPC #
71662210601
Country of Origin
United States

Dimensions

Size
16 oz.

Details

Color
Fluorescent Blue, Fluorescent Red, Fluorescent Orange-Yellow, Fluorescent Glowing Green, Fluorescent Chartreuse, Fluorescent Shocking Pink
Includes
24 Acrylic Paint Sticks
Material
Paint, Plastic
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Step into a world where colors come alive with the Crayola Fluorescent Tempera Paint Set! This set is a treasure trove of 6 16oz bottles, each filled to the brim with electrifying fluorescent shades: Blue, Red, Orange-Yellow, Glowing Green, Chartreuse, and Shocking Pink. It's an artist's dream for mastering color theory and mixing up an endless spectrum of tints and tones. The creamy texture glides smoothly for a flawless application on various canvases. Thanks to the convenient squeeze bottles with air-tight flip-tops, your paints stay fresh, ready for your next stroke of genius. Ideal for school projects and party crafts, this paint set is both safe and non-toxic, making it perfect for creatives aged 3 and up. Transform the ordinary into the extraordinary with every dab, swirl, and brushstroke!


  • GREAT FOR COLOR MIXING: Ideal for teaching color theory and creating a wide spectrum of shades.
  • FLUORESCENT PAINT COLORS: Crayola Paint colors include Fluorescent Blue, Fluorescent Red, Fluorescent Orange-Yellow, Fluorescent Glowing Green, Fluorescent Chartreuse, and Fluorescent Shocking Pink.
  • CONVENIENT SQUEEZE BOTTLE: Easy-to-use, air-tight flip-top bottles maintain paint quality and prevent drying.
  • SMOOTH APPLICATION: Creamy texture ensures easy and even application on various surfaces.
  • SCHOOL & ART SUPPLIES: This kids paint is ideal for classroom art projects, birthday parties, and everyday arts and crafts.
  • SAFE AND NONTOXIC: Safe and nontoxic, great for ages 3 and up.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.