
Premier Tempera Paint, 16 fl oz, Green
Mfr # 541216044
Zoro # G515140304
product price: $11.55
/eaKey Features
Width
2.8 in
Length
6.9 in
Depth
2.8 in
Certification
ACMI Certified AP Nontoxic
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541216044
Zoro #
G515140304
UPC #
-
Country of Origin
United States
Dimensions
Width
2.8 in
Length
6.9 in
Depth
2.8 in
Details
Color
Green
Certification
ACMI Certified AP Nontoxic
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Premier Tempera Paint offers the highest performance that Art Educators demand for their aspiring artists. Formula offers the highest opacity and coverage as well as excellent adhesion and end result. Creamy texture delivers smooth laydown and brush flow. Paint offers excellent secondary color mixing. One-coat coverage provides excellent performance on a variety of surfaces including newspaper, cardboard and papier mache. Nontoxic paint comes in a plastic squeeze bottle for easy dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.