
Premier Tempera Paint, 16 oz, Blue, 3PK
Mfr # 54-1216-042
Zoro # G612032649
product price: $32.65
/pk 3, $10.88/eaKey Features
Includes
(3) 16oz Premier Tempera Paint
Material
Paint, Plastic
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54-1216-042
Zoro #
G612032649
UPC #
194629125371
Country of Origin
United States
Details
Color
Blue
Includes
(3) 16oz Premier Tempera Paint
Material
Paint, Plastic
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
Get started on your next DIY craft with Crayola Tempera Paint. Premier Tempera provides rich consistency, ultimate opacity, superior secondary color mixing, and brilliant colors to match a child's vivid imagination. Its creamy consistency provides a smooth laydown and brush flow. One coat coverage allows for excellent performance on a variety of surfaces including newspaper, cardboard, and papier-mche. It will not chip, flake, ''powder'' or bleed through when dry, and does not separate. It comes in a freeze-thaw stable formula with a plastic squeeze bottle featuring an air-tight flip-top lid. Sold as a pack of 3 bottles of paint.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.