Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premier Tempera Paint, 16 oz, Turquoise, 3PK

  • Mfr # 541216048

  • Zoro # G712032686


product price: $32.65
/pk 3, $10.88/ea

Key Features

Material
Paint, Plastic
Includes
(3) 16oz Premier Tempera Paints
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541216048
Zoro #
G712032686
UPC #
194629127474
Country of Origin
United States

Details

Color
Turquoise
Material
Paint, Plastic
Includes
(3) 16oz Premier Tempera Paints
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Get started on your next DIY craft with Crayola Tempera Paint. Premier Tempera provides rich consistency, ultimate opacity, superior secondary color mixing, and brilliant colors to match a child's vivid imagination. Its creamy consistency provides a smooth laydown and brush flow. One coat coverage allows for excellent performance on a variety of surfaces including newspaper, cardboard, and papier-mche. It will not chip, flake, ''powder'' or bleed through when dry, and does not separate. It comes in a freeze-thaw stable formula with a plastic squeeze bottle featuring an air-tight flip-top lid. Sold as a pack of 3 bottles of paint.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.