Zoro Homepage
This item is Discontinued.
Crayola Premier Tempera Paint, Peach, 16 oz Bottle 541216033

Premier Tempera Paint, Peach, 16 oz Bottle (Discontinued)

  • Mfr # 541216033
  • Zoro # G302690661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541216033
Zoro #
G302690661
UPC #
71662598334
Country of Origin
United States

Details

Item
Paints
Color
Peach
Weight
1 lbs
Finish
Matte
Standards
ACMI AP Non-Toxic Certified
Application
Interior
Application Method
Brush; Sponge
Capacity
16 oz
Recommended Level of Ventilation
None
Number of Colors
1
Intended Application Environment
Interior
Packaging Type
Bottle
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Finish/Sheen
Matte
Paint Sub-Category
Poster Tempera
Diluent/Solvent Ingredient(s)
Water

Description

Premier Tempera provides rich consistency, ultimate opacity, superior secondary color mixing, and brilliant colors to match a child's vivid imagination. Creamy consistency for smooth laydown and brush flow. One coat coverage provides excellent performance on a variety of surfaces including newspaper, cardboard, papier-mache. Will not chip, flake, “powder” or bleed through when dry. Does not separate. Freeze-thaw stable. Plastic squeeze bottle with air-tight flip-top lid.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.