Zoro Homepage

Premier Tempera Paint Set, 16 oz. Assorted Colors, 12 Colors, 12PK

  • Mfr # 548516

  • Zoro # G412032603


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Color
Assorted
Material
Paint, Plastic
Includes
(12) 16oz Premier Tempera Paint
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548516
Zoro #
G412032603
UPC #
71662185169
Country of Origin
United States

Details

Color
Assorted
Material
Paint, Plastic
Includes
(12) 16oz Premier Tempera Paint
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Get started on your next DIY craft with Crayola Tempera Paint. Premier Tempera provides rich consistency, ultimate opacity, superior secondary color mixing, and brilliant colors to match a child's vivid imagination. Its creamy consistency provides a smooth laydown and brush flow. One coat coverage allows for excellent performance on a variety of surfaces including newspaper, cardboard, and papier-mche. It will not chip, flake, ''powder'' or bleed through when dry, and does not separate. It comes in a freeze-thaw stable formula with a plastic squeeze bottle featuring an air-tight flip-top lid. Each set includes 12 16 oz. bottles of Premier Tempera Paint in assorted colors: black, blue, brown, green, magenta, orange, red, turquoise, violet, white, yellow and peach.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.