
Premier Tempera Paint, Violet, 16 oz Bottle
Mfr # 54-1216-040
Zoro # G915661461
product price: $9.35
/eaKey Features
Marker Type
Poster Tempera
Capacity
16 oz
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Color Family
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54-1216-040
Zoro #
G915661461
UPC #
71662598402
Country of Origin
United States
Details
Marker Type
Poster Tempera
Capacity
16 oz
Color
Violet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Item
Art Paints & Primers
Color Family
Purple
Description
Premier Tempera provides rich consistency, ultimate opacity, superior secondary color mixing, and brilliant colors to match a child's vivid imagination. Creamy consistency for smooth laydown and brush flow. One coat coverage provides excellent performance on a variety of surfaces including newspaper, cardboard, papier-mache. Will not chip, flake, inpowderin or bleed through when dry. Does not separate. Freeze-thaw stable. Plastic squeeze bottle with air-tight flip-top lid.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.