Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Skills Activity Kit, 36+ Months

  • Mfr # 811519

  • Zoro # G715140265


product price: $48.85
/ea

Key Features

Width
8.75 in
Length
11.38 in
Color
Multi
Depth
2.63 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811519
Zoro #
G715140265
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
8.75 in
Length
11.38 in
Depth
2.63 in

Details

Color
Multi
Recycled Total
0%
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

This Young Kids Scissor Skills Activity Kit includes everything children need to gain scissor confidence. Included three safety scissors for toddlers come in straight, wavy and zigzag styles. Kit also comes with a 50-page Scissor Skills Activity Pad 8.5'' x 11'', 24 Ultra-Clean Washable Crayons, eight Ultra-Clean Washable Markers, a Washable Glue Stick, 50 Stickers and Googly Eyes so children can craft with their new scissor skills. The scissors are especially safe because they are each equipped with a round tip and plastic blades. Traditional hold tools like these safety scissors are ideal for toddlers who have greater motor control, allowing them to create pictures, faces and objects with a purpose. They are ideal for children ages 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.