Sidewalk Chalk, Assorted, Non-Toxic, PK64
- Mfr # CYO512064
- Zoro # G322885856
product price:Â
$
19.19
/pk of 64, $0.30/ea
Key Features
Colors Included
Assorted
Toxicity
Non-Toxic
Waterproof
Not Waterproof
Number of Crayons per Pack
64
Washable
Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYO512064
- Zoro #
- G322885856
- UPC #
- 071662220648
- Country of Origin
- Indonesia
Dimensions
- Stick Length
- 4 in
- Barrel Diameter
- 1/2 in
Details
- Item
- Sidewalk Chalk
- Colors Included
- Assorted
- Toxicity
- Non-Toxic
- Waterproof
- Not Waterproof
- Number of Crayons per Pack
- 64
- Washable
- Washable
- Packs per Case
- 64
- Material
- Sidewalk Chalk
- Package Type
- Lift-Lid Box
- Shell Material
- Sidewalk Chalk
Description
Sidewalk Chalk, Colors Included Assorted, Number of Crayons per Pack 64, Packs per Case 64, Material Sidewalk Chalk, Package Quantity 64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.