Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silly Putty Glow Eggs, Assorted, 2-Piece Set, 4PK

  • Mfr # 08-0990

  • Zoro # G016514024


product price: $25.15
/pk 4, $6.29/ea

Key Features

Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Assorted (no color choice)
Material
Plastic, Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-0990
Zoro #
G016514024
UPC #
-
Country of Origin
United States

Details

Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Assorted (no color choice)
Material
Plastic, Compound
Includes
8 Glow Eggs

Description

Experience the joy of play and creativity with the Silly Putty Glow Egg Pack from Crayola. Each set includes two unique glow eggs in one of two sets: pink and green or blue and yellow no color choice. Each egg offers a vibrant and tactile experience, making it perfect for sensory play. Silly Putty has been a cherished toy for over 70 years, celebrated for its ability to bounce, mold, snap, and stretch. It's an excellent fidget toy, requiring no hand-eye coordination, making it accessible for all. The Silly Putty Glow Egg Pack is more than just a toy. It's a tool for imagination, a catalyst for creativity, and a source of endless fun. It's a timeless classic that continues to bring joy to children and adults alike. Whether you're molding it into your favorite shapes, bouncing it off the walls, or simply squeezing it in your hands, Silly Putty offers countless ways to play. It's not just about the fun, though. Playing with Silly Putty also helps develop fine motor skills. This set is perfect for gifting, making it a great solution for stocking stuffers, Easter basket stuffers, and party favors. Plus, it's nontoxic, ensuring safe play for your little ones. This product is recommended for children aged 4 and up. Enjoy the endless possibilities with the Glow Silly Putty Pack from Crayola. Sold as 4 packs for a total of 8 Silly Putty eggs.


  • SENSORY PLAY: Each egg offers a vibrant and tactile experience, perfect for sensory play. It's an excellent fidget toy, requiring no hand-eye coordination.
  • COLLECT THEM ALL: Complete your collection with other Silly Putty Multi Packs. Each egg offers a unique experience, adding variety to your collection.
  • TOYS FOR KIDS: Silly Putty is a timeless classic, loved by children and adults alike. It's both entertaining and educational, helping to develop fine motor skills.
  • GIFTS FOR KIDS: This set is perfect for gifting, making it a great solution for stocking stuffers, Easter basket stuffers, and party favors.
  • NONTOXIC TOYS: Silly Putty is safe & nontoxic, ensuring safe play for your little ones. This product is recommended for children aged 4 and up.
  • MULTI-PACK: Each pack includes 2 Silly Putty Eggs. Sold as 4 packs for a total of 8 Silly Putty Eggs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.