Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silly Putty Sweet & Squishy Eggs, 2-Piece Set, 4PK

  • Mfr # 08-0993

  • Zoro # G416513962


product price: $25.15
/pk 4, $6.29/ea

Key Features

Color
Assorted
Recommended Grade
Grade PK+
Recommended Age
4+ years
Includes
8 Soft & Scented Eggs
Material
Plastic, Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-0993
Zoro #
G416513962
UPC #
-
Country of Origin
United States

Details

Color
Assorted
Recommended Grade
Grade PK+
Recommended Age
4+ years
Includes
8 Soft & Scented Eggs
Material
Plastic, Compound

Description

Discover the magic of sensory play with the Silly Putty Sweet & Squishy Eggs from Crayola. This set includes two soft and scented eggs in an assorted case, offering a unique tactile experience. The scented pairs will be one of 3 options including Banana & Strawberry, Watermelon & Cherry, or Blueberry & Green Apple, each providing a distinct and delightful scent. Celebrated for over 70 years, Silly Putty is known for its ability to bounce, mold, snap, and stretch, stimulating kids' imaginations while requiring no hand-eye coordination. It's more than just a toy; it's a tool for creativity, a catalyst for imagination, and a source of endless fun. Perfect for gifting, this set makes an excellent choice for stocking stuffers and party favors. Plus, it's nontoxic, ensuring safe play for your little ones. This product is recommended for children aged 4 and up. Each pack includes 2 Silly Putty Eggs. Sold as 4 packs for a total of 8 Silly Putty Eggs.


  • SWEET & SQUISHY: Discover the magic of sensory play with the Silly Putty Sweet & Squishy Eggs from Crayola
  • SENSORY PLAY: Each egg offers a unique tactile and olfactory experience, perfect for sensory play.
  • COLLECT THEM ALL: Add variety to your collection with other Silly Putty packs. Each egg offers a unique experience.
  • EDUCATIONAL TOYS: Silly Putty is a timeless classic that helps develop fine motor skills while providing endless fun.
  • NONTOXIC GIFTS: This set is perfect for gifting, making it a great solution for stocking stuffers and party favors. Plus, it's safe and nontoxic, recommended for children aged 4 and up.
  • MULTI-PACK: Each pack includes 2 Silly Putty Eggs. Sold as 4 packs for a total of 8 Silly Putty Eggs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.