
Silly Scents SmashUps Twistables Crayons, Assorted Colors, 24PK
Mfr # 523470
Zoro # G915140287
product price: $11.59
/pk 24, $0.48/eaKey Features
Width
3.38 in
Length
7.38 in
Color
Multi
Depth
1.38 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523470
Zoro #
G915140287
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3.38 in
Length
7.38 in
Depth
1.38 in
Details
Color
Multi
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Featuring fun and flavorful scents, Silly Scents Scented Mini Twistables Crayons add a new sensory dimension to children's artwork. With a wide variety of colors and smells, each art tool pack immediately turns any coloring project into a fun, scribble-and-sniff experience. Sweet scents include Orange Dreamsicle, Orange Gingerbread Cookie, Banana Cream Pie, Lemon Bar, Key Lime Pie, Cinnamon Churro, Mint Chocolate Chip, and more. These crayons never need to be sharpened thanks to the convenient twistable design. Simply twist the barrel to advance the crayon and refresh the tip for crisp lines. You won't need to use a crayon sharpener or peel off paper labels. Durable plastic barrels encase the crayon core, offering added strength to keep the crayon from breaking if too much pressure is applied while coloring. Crayons come in a whimsical pack adorned with Silly Scents characters. They are recommended for children ages 5 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.