Zoro Homepage

Silly Scents SmashUps Washable Markers, 10PK

  • Mfr # 588274

  • Zoro # G515140182


product price: $6.59
/pk 10, $0.66/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Multi
Overall Length
6.63 in
Width
6.28 in
Assembly Required
No
Depth
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588274
Zoro #
G515140182
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.63 in
Width
6.28 in
Depth
0.63 in

Details

Color
Multi
Assembly Required
No
Recycled Total
0%
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Silly Scents Scented Washable Markers feature enticing scents that add a new dimension to children's artwork. Each aromatic art tool immediately turns any coloring project into a scribble-and-sniff drawing. Assorted sweet scents include Mint Chocolate Chip, Upside-Down Cake, Raspberry Macaron and Red Velvet Cake. These nontoxic markers are safe for artists of any age. Formula washes from skin and out of most fabrics used to make children's clothing so you can clean up easily after arts and crafts time. The markers come in a whimsical pack adorned with Silly Scents characters. They are recommended for children ages 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.