
Silly Scents SmashUps Washable Markers, 12PK
Mfr # 588279
Zoro # G615140297
product price: $11.29
/pk 12, $0.94/eaKey Features
Color
Multi
Width
6.75 in
Overall Length
8.41 in
Recycled
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588279
Zoro #
G615140297
UPC #
-
Country of Origin
United States
Dimensions
Width
6.75 in
Overall Length
8.41 in
Depth
0.75 in
Details
Color
Multi
Recycled
No
Assembly Required
No
Recycled Total
0%
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Silly Scents Slim Scented Washable Markers feature enticing scents that add a new dimension to children's artwork. Each aromatic art tool immediately turns any coloring project into a scribble-and-sniff drawing. Durable tip delivers delicious lines. These nontoxic markers are safe for artists of any age. Formula washes from skin and out of most fabrics used to make children's clothing so you can clean up easily after arts and crafts time. The markers come in a whimsical pack adorned with Silly Scents characters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.