Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sketch & Shade Doodle Pencils, 14PK

  • Mfr # 682116

  • Zoro # G314897225


product price: $17.49
/pk 14, $1.25/ea

Key Features

Barrel Color
Multi
Width
7.88 in
Height
0.56 in
Length
8.13 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682116
Zoro #
G314897225
UPC #
-
Country of Origin
Brazil

Dimensions

Width
7.88 in
Height
0.56 in
Length
8.13 in

Details

Barrel Color
Multi
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%

Description

From vibrant doodles to colorful details, this set of Sketch and Shade Doodle Pencils offers vivid, highly pigmented colors that will stand out. Each colored pencil features a gel core so they always lay down smoothly on light and dark paper. Colors are easy to blend and shade. This unique pencil set comes with two graphite sketching pencils 2H, HB to sketch out your designs before adding color. Set is designed for use by ages 8 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.