Zoro Homepage

Spill Proof Washable Paint Set, 25PK

  • Mfr # 542313

  • Zoro # G615140198


product price: $59.35
/pk 25, $2.37/ea

Key Features

Width
7 in
Length
10.13 in
Color
Multi
Depth
6.94 in
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542313
Zoro #
G615140198
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
7 in
Length
10.13 in
Depth
6.94 in

Details

Color
Multi
Assembly Required
No
Dated Goods
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%

Description

Keep craft time simple with Bulk Spill Proof Washable Paint. Designed for less mess during your arts and crafts times, this paint set features 25 jars of spill-proof paint 40mg each, five paint brushes and one instruction guide. Unlike traditional paints, Crayola Semi Solid Paints prevent spills, drips and messes. Even better, these paints for children require little setup or cleanup to use. When changing colors, simply wipe the brush on a damp cloth to keep your palette clean. Paint colors work well on most paper and dry quickly to prevent smearing. They are washable from skin and fabric. Safe, nontoxic paint is recommended for children ages 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.