Zoro Homepage

Spill Proof Washable Paint Set, 5PK

  • Mfr # 541092

  • Zoro # G015140248


product price: $17.75
/pk 5, $3.55/ea

Key Features

Width
8.13 in
Length
11.63 in
Color
Multi
Certification
ACMI Certified AP Nontoxic
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541092
Zoro #
G015140248
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
8.13 in
Length
11.63 in
Depth
1.5 in

Details

Color
Multi
Certification
ACMI Certified AP Nontoxic
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Keep craft time simple with Crayola Spill Proof Washable Paint Set. Designed for less mess during your arts and crafts times, this paint set features five jars of spill-proof paint 40mg each, one paint brush, 20 sheets of paper and one instruction sheet. Unlike traditional paints, Crayola Semi Solid Paints prevent spills, drips and messes. Even better, these paints for children require little setup or cleanup to use. When changing colors, simply wipe the brush on a damp cloth to keep your palette clean. Paint colors work well on most paper and dry quickly to prevent smearing. They are washable from skin and fabric. Safe, nontoxic paint is recommended for children ages 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.