Zoro Homepage

Spill Proof Washable Paints, Class Pack, 40mg, 5 Assorted Colors

  • Mfr # 54-2313

  • Zoro # G916038699


product price: $68.89
/ea

Key Features

Color
Assorted
Material
Paint, Plastic
Includes
(25) Spill Proof Paints in 5 different colors (red, yellow, blue, green, orange), (5) Brushes, Instruction guide
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-2313
Zoro #
G916038699
UPC #
71662231309
Country of Origin
Korea, Republic of

Details

Color
Assorted
Material
Paint, Plastic
Includes
(25) Spill Proof Paints in 5 different colors (red, yellow, blue, green, orange), (5) Brushes, Instruction guide
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Keep craft time simple with Crayola Spill Proof Washable Paints! This bulk, less mess paint set features 25 Jars of Washable Spill Proof Paint 40mg each, 5 Paint Brushes, and an Instruction Guide. Kids will love painting in the 5 classic colors, including red, yellow, blue, green, and orange. Unlike traditional paints, Crayola Semi-Solid Paints prevent spills, drips, and messes. These kids' paints require little setup or clean-up to use. Simply wipe the brush on a damp cloth to keep your palette clean when changing colors. Paint colors work well on most paper and dry quickly to prevent smearing. Makes a great holiday or birthday gift for young kids. Safe and non-toxic, ideal for ages 3 and up.


  • KIDS PAINT SET: Features 25 Bulk Washable Spill Proof Paints in Reusable Jars, 5 Paint Brushes, and an Instruction Guide.
  • SPILL PROOF ART SUPPLIES: Semi-Solid Paints prevent spills, drips, and messes! Less mess paints are ideal for budding artists and require little setup or clean-up.
  • WASHABLE PAINT: Crayola Washable Paints wash from skin and most washable clothing.
  • CRAYOLA COLORS: Kids will love painting in the 5 classic colors, including red, yellow, blue, green, and orange. These vibrant Crayola paint colors work on most paper and dry quickly to prevent smearing. This set includes 5 jars of each color, making this set perfect for sharing, breaking apart as multiple gifts, or classroom use.
  • SAFE AND NONTOXIC: Safe and non-toxic paint for ages 3 & up.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.