Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Tips Washable Markers, Pastels, 20PK

  • Mfr # 587516

  • Zoro # G115140261


product price: $7.15
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Multi
Standards
ACMI Certified AP Nontoxic
Overall Length
10.13 in
Dated Goods
No
Width
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587516
Zoro #
G115140261
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10.13 in
Width
6.88 in
Depth
0.5 in

Details

Color
Multi
Standards
ACMI Certified AP Nontoxic
Dated Goods
No
Recycled Total
0%
Assembly Required
No
Recycled
No
Recycled Post Consumer Waste
0%
Marking Tip Shape
conical

Description

Featuring primary, secondary and complementary colors, the SuperTips Washable Markers pack ensures you always have the color you need to complete your artwork. They feature a cool, conical drawing tip that can make both thick and thin lines as well as color in large areas. Vibrant ink won't bleed, making these markers a great choice for any writing, drawing or coloring project. Use these markers for shading, blending and other coloring techniques for dramatic results. These nontoxic markers are safe for artists of any age. The formula easily washes off skin as well as most fabrics so you can clean up quickly after arts and crafts time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.