Zoro Homepage

SWIRL Mini Twistable Crayons, 10 Colors, 6PK

  • Mfr # 52-3440

  • Zoro # G916254877


product price: $42.35
/pk 6, $7.06/ea

Key Features

Color
Assorted
Includes
60 SWIRL Mini Twistable Crayons
Material
Wax
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-3440
Zoro #
G916254877
UPC #
194629142422
Country of Origin
Viet Nam

Details

Color
Assorted
Includes
60 SWIRL Mini Twistable Crayons
Material
Wax
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Experience an explosion of color and creativity with Crayola Swirl Mini Twistables Crayons! This fun and vibrant pack uniquely swirled crayons invites every artist, young or old, to bring their colorful imaginations to life. Our Swirl Technology features 3-4 dazzling colors in each stick, offering a streaky, one-of-a-kind color laydown that creates multi-hued masterpieces effortlessly! These Mini Twistables are incredibly simple to use: there's no need for sharpening. Just give the crayons a twist and carry on coloring! Perfectly suited for many art projects, these multicolor crayons infuse every coloring book, sketch, or doodle with a pop of dazzling color. Add these unique coloring tools classroom supplies lists, and empower kids to express themselves creatively while developing fine motor skills. In line with the Crayola commitment to safety, these crayons are nontoxic and suitable for children aged 3+. Get ready for hours of safe, creative play with Crayola Swirl Mini Twistables Crayons! Each pack includes 10 twistable crayons. Sold as 6 packs for a total of 60 crayons.


  • CRAYOLA TWISTABLES: With Crayola Swirl Mini Twistables Crayons, kids and adults alike can add detail and colorful creativity to any art project or coloring design.
  • MINI CRAYONS: Sold as 6 packs, each pack comes with 10 uniquely swirled Crayola Mini Twistables Crayons, providing a variety of color options for all your creative endeavors.
  • SWIRL TECHNOLOGY: Each crayon features 3-4 vibrant colors inside a single stick, allowing for a unique, streaky color laydown every time you draw.
  • EASY TO USE: Twistable design means no sharpening is needed! Just twist the bottom to advance the crayon, and you're ready to keep creating.
  • PROMOTE LEARNING: Coloring is a hands-on activity that helps develop fine motor skills and encourages focus and creativity in children.
  • SAFE & NONTOXIC: Crayola Crayons are safe and nontoxic, making them suitable for kids aged 3 and up.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.