Ultra-Clean Fine Line Washable Markers, Assorted, PK40
- Mfr # 5878-61
- Zoro # G9660902
product price:Â
$
24.59
/pk of 40, $0.61/ea
Key Features
Ink Color
Assorted
Features
Washable, Bleed Resistant Ink, Smudge Resistant, Durable
Standards
ACMI Certified AP Nontoxic
Type
Art Marker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5878-61
- Zoro #
- G9660902
- UPC #
- 71662078614
- Country of Origin
- United States
- Item
- Ultra-Clean Washable Markers
- Ink Color
- Assorted
- Features
- Washable, Bleed Resistant Ink, Smudge Resistant, Durable
- Standards
- ACMI Certified AP Nontoxic
- Type
- Art Marker
Description
Fine Line Markers provide artists with 40 classic Crayola colors that feature Color Max - our brightest, truest colors yet. Amp up school projects and artistic endeavors with high-quality ink that is true to color. The variety of bright, classic colors in this pack invites imaginative expression. With its slender tip, the Fine Line Marker is a precise drawing tool. Perfect for coloring in small areas, these markers are also great for writing or drawing thin lines or dots. These markers lay down plenty of vibrant color and won't smudge or bleed through paper. The world's most washable non-toxic markers now come in an improved Ultra-Clean formula that washes easily from skin, clothing, and common household surfaces--even painted walls. Crayola Markers contain recycled plastic resin, which keeps hundreds of tons of plastic out of landfills every year. Bring beauty and color to your world and help keep plastic out of landfills. This box includes Crayola 40 Ultra-Clean Washable Fine Line Markers, perfect for home or the classroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.