Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra-Clean Washable Bright, Broad Line, Color Max Markers, 60PK

  • Mfr # 58-7855

  • Zoro # G011969034


product price: $31.19
/pk 60, $0.52/ea

Key Features

Color
Assorted
Includes
60 Markers
Material
Ink, Plastic
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-7855
Zoro #
G011969034
UPC #
194629141999
Country of Origin
United States

Details

Color
Assorted
Includes
60 Markers
Material
Ink, Plastic
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Step into a world where colors burst and imagination soars with Crayola Color Max Ultra-Clean Broad Line Markers! This pack of markers promises an explosion of creativity for little artists. Crafted with the brightest, truest colors yet thanks to Color Max technology, each marker is a gateway to bold and beautiful artistic expressions. Crayola understands that creativity can sometimes be a little messy, which is why these markers come equipped with an Ultra-Clean washable formula, washing easily from skin, clothing, and even walls. Each marker also features versatile, conical tips that allow for both wide swathes of color and intricate details, empowering kids to switch between bold strokes and fine lines with a simple tilt of the marker. Give these markers as a great birthday or holiday gift for kids ages 3 and up, and let creativity take flight! Each pack includes 10 markers. Sold as 6 packs for a total of 60 markers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.