Zoro Homepage

Ultra-Clean Washable Markers, Bold Colors, 10PK

  • Mfr # 587853

  • Zoro # G815140189


product price: $6.59
/pk 10, $0.66/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Multi
Overall Length
6.69 in
Standards
ACMI Certified AP Nontoxic
Depth
0.63 in
Width
6.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587853
Zoro #
G815140189
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.69 in
Depth
0.63 in
Width
6.31 in
Tip Size
Broad

Details

Color
Multi
Standards
ACMI Certified AP Nontoxic
Assembly Required
No
Recycled
No
Recycled Total
0%
Dated Goods
No
Recycled Post Consumer Waste
0%
Marking Tip Shape
Conical

Description

Ultra-Clean Washable Markers provide artists with 10 bold Crayola colors that feature Color Max for the most vibrant color. The variety of bold colors invites imaginative expression. The pack includes Plum, Golden Yellow, Primrose, Azure, Copper, Emerald, Teal, Raspberry, Kiwi and Pumpkin. With its conical tip, the Crayola broad-line maker is a versatile drawing tool. Perfect for coloring in large areas, these nontoxic markers are also great for drawing thick or thin lines or dots. Broad-line markers lay down plenty of color and won't smudge or bleed through paper. The Ultra-Clean formula washes easily from skin, clothing and common household surfaces - even painted walls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.