Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra-Clean Washable Markers Classpack, 8-Colors, 200PK

  • Mfr # 58-8200

  • Zoro # G515140199


product price: $136.99
/pk 200, $0.68/ea
Free Shipping & Returns

Key Features

Color
Assorted
Standards
ACMI Certified AP Nontoxic
Overall Length
16.9 in
Width
12.1 in
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-8200
Zoro #
G515140199
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16.9 in
Width
12.1 in
Depth
3.1 in

Details

Color
Assorted
Standards
ACMI Certified AP Nontoxic
Assembly Required
No
Recycled Total
0%
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%
Marking Tip Shape
Conical

Description

This Classpack of Crayola Markers makes it economical and convenient to provide students with all the markers they need. Classic, long-lasting, durable markers lay down brilliant color. Water-based ink doesn't bleed through most paper and can be revived within seconds in warm water if caps are left off. Durable nibs are safely secured in barrels. Versatile 5'' x 5/8'' markers with conical tips write at any angle. Extended caps offer safety and identify the color of the ink. Markers are certified AP nontoxic and conform to ASTM D-4236. Classpack includes 25 each of red, orange, yellow, green, blue, purple, brown and black. Plus six reusable desktop plastic bins for easy distribution and storage. Additional replacement marker caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.