Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washable Dry Erase Markers, Chisel Tip, 10PK

  • Mfr # 587733

  • Zoro # G915140188


product price: $10.59
/pk 10, $1.06/ea

Key Features

Color
Multi
Standards
ACMI Certified AP Nontoxic
Length
7.38 in
Height
0.63 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587733
Zoro #
G915140188
UPC #
-
Country of Origin
United States

Dimensions

Length
7.38 in
Height
0.63 in
Width
5.5 in

Details

Color
Multi
Standards
ACMI Certified AP Nontoxic
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Create, erase and create again with these bright, Washable Dura-wedge Tip Dry-erase Markers that are great for at home, school and on-the-go. Solve the problem of how to clean dry-erase markers from fabric or skin using this washable, dry-erase marker set. Dura-wedge tip is great for creating fine lines or coloring in large areas while scheduling, organizing and practicing letters and numbers. Markers are also fun for children to color pictures on dry-erase boards. The 10 vibrant colors include a perfect array of shades for anything from color-coding a schedule to making a vibrant work of art. Safe, nontoxic markers are ideal for children ages 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.