Zoro Homepage

Washable Fingerpaint, Orange, 16 oz Bottle

  • Mfr # 55-1316-036

  • Zoro # G504186351


product price: $9.25
/ea

Key Features

Application Method
Fingers/Hands
Capacity
16 oz
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
1.1 lbs
Intended Application Environment
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-1316-036
Zoro #
G504186351
UPC #
71662565367
Country of Origin
United States

Details

Item
Paints
Color
Orange
Application Method
Fingers/Hands
Capacity
16 oz
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
1.1 lbs
Intended Application Environment
Interior
Recommended Level of Ventilation
None
Diluent/Solvent Ingredient(s)
Water
Packaging Type
Bottle
Finish/Sheen
Matte
Binder/Vehicle Ingredient(s)
Starch
Number of Colors
1
Pigment/Dye/Filler Ingredient(s)
Food Coloring
Paint Sub-Category
Fingerpaint

Description

The creamy consistency of Crayola washable fingerpaint is just right for little fingers. Excellent washability; the bright colors wash easily from skin and most washable clothing. Makes fingerpainting worry free for teachers and parents. Won't crack or rub off when dry. Does not separate. Freeze-thaw stable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.